- 2" Nominal Shaft Dia
- Fixed Dia
- Ball (Open) Linear Bearing w/Oil Hole
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Self-aligning in all directions
- Can be mounted in a customized housing
- Can be adjusted to take out diametrical clearance
options
- Available with corrosion-resistant components
| Self Aligning | Yes |
| Accuracy Class | Precision |
| Type of Bearing | Ball |
| Preload | Yes |
| Trunion Type | N/A |
| Dynamic Load Rating | 3000 lbf |
| Corrosion Resistant | No |
| Shaft Dia. | 2 in |
| O.D. | 3 in |
| Length | 4 in |
| Slot Opening - Width | 1 in |
| Seals | None |
| Inch/Metric | Inch |
| Distance Between Retaining Rings | 3.163 in |
| Retaining Ring Groove Width | 0.105 in |
| Seal Material | N/A |
| Recommended Shafting Class | L |
| Style of Bearing | Open |
| Slot Opening - Angle | 30 ° |
| Weight | 1.2 LB |

