- .875" Ball Circle Diameter
- .200" Lead
- Right Hand
- 60" Long
- Alloy Steel
| Wipers | Integral |
| Material | Alloy Steel |
| Bolt Circle Dia. | 1 3/4 in |
| Thread Hand | Right Hand |
| Distance Across Return Tubes | 1.024 in |
| Root Diameter | 0.74 in |
| Ball Circle Dia. | 0.875 in |
| Ball Nut Length | 3 in |
| Flange Diameter | 2.25 in |
| Bolt Hole Size | 0.281 in |
| Screw OD | 0.853 in |
| Length | 60 in |
| Precision Level | Precision Plus |
| Bolt Holes | 5 |
| O.D. of Ball Nut | 1 1/4 in |
| No. of Circuits | 2 |
| Thread Lead | 0.2 in |
| Dynamic Load Rating | 1375 lbf |
| Radius Over Return Tubes | 0.838 in |
| Static Load Rating [Max] | 10780 lbf |
| Preload | Yes |
| Weight | 12.1 LB |

