- 0631-0200
- Left Hand
- Standard Ball Nut With 15/16-16N-2 External Thread
| External Thread Size | 15/16-16N-2 |
| Precision Level | Standard |
| Material | Alloy Steel |
| Dynamic Load Rating | 778 lbf |
| Ball Circle Dia. | 0.631 in |
| Outside Dia. | 1 in |
| External Thread Length | 0.5 in |
| Distance Across Return Tubes | 0.822 in |
| Thread Hand | Left Hand |
| Thread Starts | One |
| Preload | No |
| Radius Over Return Tubes | 0.797 in |
| Thread Lead | 0.2 in |
| Total No. of Balls | 67 |
| Static Load Rating [Max] | 6384 lbf |
| No. of Circuits | Single - External Returns |
| Ball Dia. | 1/8 in |
| Pounds of Preload | N/A |
| Torque to Raise 1 Pound | 0.035 lb/in |
| Length | 1.710 in |
| No. of Balls | 67 |
| Weight | 0.27 LB |

