- Series 05000 Single Cup
- 1 3/4" OD x 0.4500" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
| Cup Type | Single Cup |
| O.D. | 1.75 in |
| Material | Steel |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| Cup Width | 0.45 in |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Series | 05000 |
| Enclosure | N/A |
| O.D. Type | Straight |
| Tolerance | Precision |
| Weight | 0.093 LB |
| EAN or UPC | 53893163956 |

