- 1200 Series Single Cone
- 7/8" Straight Bore
- 7/8" Wide
- 0.030" Maximum Shaft Fillet Radius
- Precision Grade
| Material | Steel |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| I.D. | 7/8 in |
| Bore Type | Round Bore |
| Series | 1200 |
| Tolerance | Precision |
| Cone Width | 7/8 in |
| Cup Width | N/A |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.030 in |
| O.D. | N/A |
| Enclosure | Open |
| Weight | 0.413 LB |
| EAN or UPC | 53893103228 |

