- Tapered Roller Bearing Set
- 1.377" ID x 2.717" OD x 0.7813" Wide
- Class 0
| I.D. | 1.377 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Cone/Cup | Cup/Cone |
| Cup Width | 0.625 in |
| Shaft Fillet Radius [Max] | 0.050 in |
| K Factor | 1.53 |
| O.D. | 2.717 in |
| Housing Shoulder Diameter | 2.48 in |
| Cone Width | 0.771 in |
| Series | 14000 |
| One-Row Radial Rating C90 | 2950 lbf |
| Static Load Rating [Max] | 13900 lbf |
| Tolerance | Class 0 (High-Precision) |
| Assembly | TS |
| Weight | 0.744 LB |
| EAN or UPC | 53893183343 |

