- Removable Outer Ring - Flanged
- 150 mm ID x 235 mm OD x 66.7 mm Wide
- w/o Oil Hole
- Open
- R3 - Standard Clearance
| Self Aligning | No |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Outer Ring – Flanged |
| Enclosure | Open |
| No. of Rows | 1 |
| Precision Ground | Yes |
| Capacity | High Capacity |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | R3 - Standard Clearance |
| End Type | Open End |
| Radial Internal Clearance | R3 |
| I.D. | 150 mm |
| O.D. | 235 mm |
| Weight | 29.57 LB |
| EAN or UPC | 87796020610 |

