- Tapered Roller Bearing Set
- 1 1/2" ID x 2.844" OD x 13/16" Wide
- Class 0
| Cone Width | 13/16 in |
| Cup Width | 5/8 in |
| I.D. | 1 1/2 in |
| One-Row Radial Rating C90 | 3060 lbf |
| Cone/Cup | Cup/Cone |
| O.D. | 2.844 in |
| Assembly | TS |
| Static Load Rating [Max] | 14800 lbf |
| Housing Fillet Radius [Max] | 0.05 in |
| Housing Shoulder Diameter | 2.64 in |
| K Factor | 1.45 |
| Series | 16000 |
| Tolerance | Class 0 (High-Precision) |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 0.82 LB |
| EAN or UPC | 53893191010 |

