- Tapered Roller Bearing Set
- 1 3/16" ID x 2.441" OD x 0.63" Wide
- Class 0
| Housing Shoulder Diameter | 2.24 in |
| Cup Width | 9/16 in |
| Tolerance | Class 0 (High-Precision) |
| Housing Fillet Radius [Max] | 0.06 in |
| O.D. | 2.441 in |
| I.D. | 1 3/16 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 9910 lbf |
| Assembly | TS |
| K Factor | 1.53 |
| Cone Width | 0.6522 in |
| One-Row Radial Rating C90 | 2330 lbf |
| Series | 17000 |
| Weight | 0.534 LB |
| EAN or UPC | 53893193311 |

