- Radial Bearing
- 70 mm ID x 150 mm OD x 35 mm Wide
- Tapered Bore
- C4 - Clearance Greater Than C3
- Steel Cage
| Cage Material | Steel |
| Radial Internal Clearance | C4 |
| Bore Type | Tapered Bore |
| Ring Modification | None |
| I.D. | 70 mm |
| Enclosure | Unsealed |
| O.D. | 150 mm |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Weight | 6.4 LB |
| EAN or UPC | 87796225497 |

