- Radial Bearing
- 45 mm ID x 85 mm OD x 23 mm Wide
- Tapered Bore
- C4 - Clearance Greater Than C3
- Steel Cage
| Enclosure | Unsealed |
| Cage Material | Steel |
| Bore Type | Tapered Bore |
| Bearing Type | Radial Bearing |
| I.D. | 45 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| O.D. | 85 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | C4 |
| Weight | 1.1 LB |
| EAN or UPC | 87796135826 |

