- 50 mm ID x 90 mm OD x 23 mm Wide, Straight Bore, Unsealed, Greater Than Normal Clearance (C3), Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Cage Material | Steel |
| Shaft Fillet Radius [Max] | 0.040 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Round Bore |
| Fillet Radius | 0.04 in |
| Housing Fillet Radius [Max] | 0.04 in |
| Enclosure | Unsealed |
| Limiting Speed - Grease | 4500 rpm |
| Limiting Speed - Oil | 6000 rpm |
| Origin | Spherical Radial |
| Radial Internal Clearance | C3 |
| I.D. | 50 mm |
| Ring Modification | W800 - Combination of W22 & W88 |
| O.D. | 90 mm |
| Bearing Type | Shaker Screen Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 1.337 LB |
| EAN or UPC | 87796193833 |

