- Radial Bearing
- 75 mm ID x 130 mm OD x 31 mm Wide
- Tapered Bore
- C2 - Clearance Less Than Normal
- Steel Cage
| Radial Internal Clearance | C2 |
| I.D. | 75 mm |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Cage Material | Steel |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bore Type | Tapered Bore |
| O.D. | 130 mm |
| Weight | 3.7 LB |

