- Radial Bearing
- 60 mm ID x 130 mm OD x 46 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Radial Internal Clearance | C4 |
| I.D. | 60 mm |
| Cage Material | Brass/Bronze |
| Bearing Type | Radial Bearing |
| Bore Type | Round Bore |
| O.D. | 130 mm |
| Enclosure | Unsealed |
| Ring Modification | W22 - Outer Ring w/Reduced Outside Diameter Tolerance |
| Weight | 6.1 LB |
| EAN or UPC | 87796136854 |

