- Shaker Screen Bearing
- 70 mm ID x 150 mm OD x 51 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| I.D. | 70 mm |
| Bearing Type | Shaker Screen Bearing |
| Outer Ring Width | 51 mm |
| O.D. | 150 mm |
| Series | 22300 Series |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Unsealed |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W22 - Outer Ring w/Reduced Outside Diameter Tolerance, W88 - Inner Ring w/Reduced Bore Diameter Tolerance |
| Bore Type | Round Bore |
| Weight | 9.0 LB |
| EAN or UPC | 87796137158 |

