- Shaker Screen Bearing
- 75 mm ID x 160 mm OD x 55 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Brass/Bronze |
| O.D. | 160 mm |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Bearing Type | Shaker Screen Bearing |
| Ring Modification | W22 - Outer Ring w/Reduced Outside Diameter Tolerance, W88 - Inner Ring w/Reduced Bore Diameter Tolerance |
| I.D. | 75 mm |
| Weight | 11.14 LB |
| EAN or UPC | 87796137288 |

