- Radial Bearing
- 80 mm ID x 170 mm OD x 58 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| I.D. | 80 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| Ring Modification | W22 - Outer Ring w/Reduced Outside Diameter Tolerance |
| O.D. | 170 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 14.3 LB |
| EAN or UPC | 87796137295 |

