- Radial Bearing
- 100 mm ID x 215 mm OD x 73 mm Wide
- Straight Bore
- C1 - Clearance Less Than C2
- Steel Cage
| I.D. | 100 mm |
| O.D. | 215 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | C1 |
| Cage Material | Steel |
| Bearing Type | Radial Bearing |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Clearance Less Than C2 |
| Enclosure | Unsealed |
| Weight | 28.9 LB |

