- Radial Bearing
- 120 mm ID x 260 mm OD x 86 mm Wide
- Tapered Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Limiting Speed - Grease | 1350 rpm |
| Dynamic Load Rating | 185400 lbf |
| Bore Type | Tapered Bore |
| Static Load Rating [Max] | 245200 lbf |
| Radial Internal Clearance | C4 |
| O.D. | 260 mm |
| Fillet Radius | 0.1 in |
| Shaft Fillet Radius [Max] | 0.100 in |
| I.D. | 120 mm |
| Bearing Type | Radial Bearing |
| Cage Material | Brass/Bronze |
| Origin | Spherical Radial |
| Housing Fillet Radius [Max] | 0.1 in |
| Enclosure | Unsealed |
| Ring Modification | W22 - Outer Ring w/Reduced Outside Diameter Tolerance |
| Limiting Speed - Oil | 1800 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Housing Shoulder Diameter | 8.86 in |
| Weight | 49.6 LB |
| EAN or UPC | 87796027312 |

