- Tapered Roller Bearing Set
- 1 11/16" ID x 3 1/4" OD x 1.0313" Wide
- Class 0
| Cone Width | 1 1/16 in |
| One-Row Radial Rating C90 | 5010 lbf |
| Cone/Cup | Cup/Cone |
| Housing Shoulder Diameter | 3.03 in |
| K Factor | 1.45 |
| Cup Width | 13/16 in |
| Tolerance | Class 0 (High-Precision) |
| Assembly | TS |
| Static Load Rating [Max] | 25800 lbf |
| O.D. | 3.25 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | 22700 |
| I.D. | 1 11/16 in |
| Weight | 1.381 LB |
| EAN or UPC | 53893205779 |

