- Radial Bearing
- 140 mm ID x 225 mm OD x 68 mm Wide
- Straight Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Origin | Spherical Radial |
| I.D. | 140 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore |
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| Housing Fillet Radius [Max] | 0.08 in |
| Radial Internal Clearance | C2 |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| O.D. | 225 mm |
| Limiting Speed - Grease | 1300 rpm |
| Limiting Speed - Oil | 1800 rpm |
| Fillet Radius | 0.08 in |
| Shaft Fillet Radius [Max] | 0.080 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Weight | 23.172 LB |
| EAN or UPC | 87796024595 |

