- Radial Bearing
- 380 mm ID x 620 mm OD x 194 mm Wide
- Tapered Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, C02 - Inner Ring w/Extra Close Running Accuracy |
| Bearing Type | Radial Bearing |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C4 |
| Enclosure | Unsealed |
| Bore Type | Tapered Bore |
| I.D. | 380 mm |
| O.D. | 620 mm |
| Weight | 487.0 LB |

