- Radial Bearing
- 460 mm ID x 760 mm OD x 240 mm Wide
- Tapered Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Fillet Radius | 0.24 in |
| I.D. | 460 mm |
| Cage Material | Brass/Bronze |
| Limiting Speed - Oil | 490 rpm |
| Bore Type | Tapered Bore |
| Enclosure | Unsealed |
| Housing Fillet Radius [Max] | 0.24 in |
| Origin | Spherical Radial |
| O.D. | 760 mm |
| Limiting Speed - Grease | 370 rpm |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | C4 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, C08 - Inner & Outer Ring w/Extra Close Running Accuracy |
| Shaft Fillet Radius [Max] | 0.240 in |
| Weight | 925.0 LB |
| EAN or UPC | 87796175754 |

