- Radial Bearing
- 220 mm ID x 400 mm OD x 144 mm Wide
- Straight Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Ring Modification | W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting |
| I.D. | 220 mm |
| O.D. | 400 mm |
| Radial Internal Clearance | C2 |
| Weight | 180.0 LB |

