- Radial Bearing
- 130 mm ID x 180 mm OD x 37 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Cage Material | Brass/Bronze |
| Ring Modification | W20 - Outer Ring w/Standard Lubrication Holes |
| Radial Internal Clearance | Normal |
| O.D. | 180 mm |
| Bearing Type | Radial Bearing |
| I.D. | 130 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| Weight | 5.5 LB |
| EAN or UPC | 87796166165 |

