- Radial Bearing
- 110 mm ID x 240 mm OD x 92.100 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Shaft Fillet Radius [Max] | 0.100 in |
| Cage Material | Brass/Bronze |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Housing Fillet Radius [Max] | 0.1 in |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W22 - Outer Ring w/Reduced Outside Diameter Tolerance, W47 - Inner Ring w/Oversize Bore |
| Limiting Speed - Grease | 1280 rpm |
| Radial Internal Clearance | C4 |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Origin | Spherical Radial |
| O.D. | 240 mm |
| Enclosure | Unsealed |
| I.D. | 110 mm |
| Bore Type | Round Bore |
| Fillet Radius | 0.1 in |
| Limiting Speed - Oil | 1700 rpm |
| Bearing Type | Radial Bearing |
| Weight | 45.0 LB |

