- Radial Bearing
- 140 mm ID x 225 mm OD x 85 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 140 mm |
| Bearing Type | Radial Bearing |
| Cage Material | Steel |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W25 - Outer Ring w/Counter Drilled Lubrication Hole |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| O.D. | 225 mm |
| Weight | 27.976 LB |
| EAN or UPC | 87796195769 |

