
- Series M224700 Double Cup
- 6 7/8" OD x 2 7/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
Cup Width | 2 7/16 in |
Enclosure | N/A |
Tolerance | Standard |
Material | Steel |
Origin | Cups |
Cup Type | Double Cup |
Series | M224700 |
Bearing Type | Double Cup |
I.D. | N/A |
Cone Width | N/A |
O.D. Type | Straight |
Housing Fillet Radius [Max] | 0.03 in |
O.D. | 6.875 in |
Weight | 4.32 LB |
EAN or UPC | 53893519753 |
