- Series 26800 Single Cup
- 3.156" OD x 13/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. | 3.156 in |
| Origin | Cups |
| Cup Type | Single Cup |
| I.D. | N/A |
| Cup Width | 13/16 in |
| Enclosure | N/A |
| Series | 26800 |
| Tolerance | Precision |
| Material | Steel |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Weight | 0.52 LB |
| EAN or UPC | 53893224466 |

