- Tapered Roller Bearing Set
- 2 3/16" ID x 3.844" OD x 0.9688" Wide
- Class 0
| O.D. | 3.844 in |
| I.D. | 2 3/16 in |
| Tolerance | Class 0 (High-Precision) |
| Cone Width | 0.9688 in |
| Cup Width | 0.7656 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Cone/Cup | Cup/Cone |
| Series | 28600 |
| Assembly | TS |
| Housing Shoulder Diameter | 3.62 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Static Load Rating [Max] | 32000 lbf |
| One-Row Radial Rating C90 | 5610 lbf |
| K Factor | 1.45 |
| Weight | 1.74 LB |
| EAN or UPC | 53893233048 |

