- Tapered Roller Bearing Set
- 2.3613" ID x 3.937" OD x 3/8" Wide
- Class 0
| Static Load Rating [Max] | 33500 lbf |
| I.D. | 2.3613 in |
| K Factor | 1.37 |
| Cone/Cup | Cup/Cone |
| One-Row Radial Rating C90 | 5720 lbf |
| Tolerance | Class 0 (High-Precision) |
| Housing Shoulder Diameter | 3.86 in |
| Assembly | TSF |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 1 in |
| Series | 28900 |
| O.D. | 3.937 in |
| Cup Width | 0.7813 in |
| Weight | 1.792 LB |
| EAN or UPC | 53893234441 |

