- 3 1/4" Shaft Diameter
- 4.249" Housing Bore
- 3/8" Width
- Single Lip w/o Spring
- Internal
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Inch/Metric | Inch |
| Shaft Dia. | 3.25 in |
| Temperature Range [Min] | -65 °F |
| Pressure | 0 psi |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 200 °F |
| Lip Material | Felt |
| Lip Type | Single Lip w/o Spring |
| Housing Bore Dia. | 4.249 in |
| Surface Speed [Nom] | 2,000 ft/min |
| Construction | 29 |
| Spring Material | None |
| Seal Design | Assembled Design |
| Weight | 0.269 LB |

