- Radial Bearing
- 420 mm ID x 620 mm OD x 150 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| O.D. | 620 mm |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Bearing Type | Radial Bearing |
| Ring Modification | W25 - Outer Ring w/Counter Drilled Lubrication Hole |
| Radial Internal Clearance | C3 |
| I.D. | 420 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Weight | 334.0 LB |
| EAN or UPC | 87796150669 |

