- Series 315 Single Cup
- 3.150" OD x 0.8268" Wide
- 0.080" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| Cup Type | Single Cup |
| Cone Width | N/A |
| Series | 315 |
| Material | Steel |
| Bearing Type | Single Cup |
| K Factor | 2.319364 |
| Origin | Cups |
| O.D. | 3.15 in |
| Cup Width | 0.8268 in |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.08 in |
| O.D. Type | Straight |
| Radial Rating | 4042.5 lbf |
| Tolerance | Standard |
| Weight | 0.69 LB |
| EAN or UPC | 53893007427 |

