- 33800 Series Single Cone
- 1.9685" Straight Bore
- 1 1/8" Wide
- 0.240" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Cone Width | 1 1/8 in |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Origin | Cones |
| Series | 33800 |
| K Factor | 1.771093 |
| Shaft Fillet Radius [Max] | 0.240 in |
| O.D. | N/A |
| Material | Steel |
| I.D. | 1.9685 in |
| Tolerance | Standard |
| Radial Rating | 7001.9 lbf |
| Bore Type | Round Bore w/ Keyway |
| Cone Type | Single Cone |
| Weight | 1.377 LB |
| EAN or UPC | 53893265117 |

