- Tapered Roller Bearing Set
- 2 1/8" ID x 3 3/4" OD x 1.0938" Wide
- Class 2 (Standard)
| Tolerance | Class 2 (Standard) |
| Series | 33800 |
| Housing Shoulder Diameter | 3.54 in |
| Cone Width | 1 1/8 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| One-Row Radial Rating C90 | 7000 lbf |
| I.D. | 2 1/8 in |
| Cone/Cup | Cup/Cone |
| K Factor | 1.77 |
| Cup Width | 7/8 in |
| Static Load Rating [Max] | 36200 lbf |
| End Play | 0.029 in |
| Assembly | TS |
| O.D. | 3.75 in |
| Housing Fillet Radius [Max] | 0.09 in |
| Weight | 3.802 LB |
| EAN or UPC | 53893266107 |

