- Tapered Roller Bearing Set
- 1 1/4" ID x 3 1/8" OD x 1.1563" Wide
- Class 0
| Cone Width | 1.1721 in |
| Shaft Fillet Radius [Max] | 0.050 in |
| One-Row Radial Rating C90 | 5650 lbf |
| K Factor | 1.6 |
| Assembly | TS |
| Housing Fillet Radius [Max] | 0.13 in |
| Tolerance | Class 0 (High-Precision) |
| Housing Shoulder Diameter | 2.91 in |
| Static Load Rating [Max] | 26800 lbf |
| O.D. | 3.125 in |
| Series | 3400 |
| Cup Width | 15/16 in |
| Cone/Cup | Cup/Cone |
| I.D. | 1 1/4 in |
| Weight | 1.685 LB |
| EAN or UPC | 53893126920 |

