- 2.201" Shaft Diameter
- 2.735" Housing Bore
- 0.197" Width
- Dual Lip w/o Spring
- Internal
| Pressure | 0 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 2.201 in |
| Housing Bore Dia. | 2.735 in |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | None |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Construction | 284 |
| Surface Speed [Nom] | 2,000 ft/min |
| Lip Type | Dual Lip w/o Spring |
| Weight | 0.05 LB |

