- 3800 Series Single Cone
- 1 1/2" Straight Bore
- 1 3/16" Wide
- 0.030" Maximum Shaft Fillet Radius
- Precision Grade
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Cone Width | 1 3/16 in |
| Tolerance | Precision |
| I.D. | 1 1/2 in |
| Enclosure | Open |
| Series | 3800 |
| Shaft Fillet Radius [Max] | 0.030 in |
| O.D. | N/A |
| Origin | Cones |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Material | Steel |
| Weight | 1.245 LB |
| EAN or UPC | 53893134291 |

