- 5/8" Shaft Diameter
- 1.124" Housing Bore
- 0.312" Width
- Dual Lip w/One Spring
- Internal
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Fluoroelastomer - Viton |
| Lip Type | Dual Lip w/One Spring |
| Seal Design | Assembled Design |
| Shaft Dia. | 0.625 in |
| Construction | 41 |
| Housing Bore Dia. | 1.124 in |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Inch/Metric | Inch |
| Pressure | 7 psi |
| Temperature Range [Max] | 400 °F |
| Lip Style | Internal |
| Weight | 0.1 LB |

