- Series 41000 Double Cup
- 2 15/16" OD x 1 5/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
| Tolerance | Precision |
| Bearing Type | Double Cup |
| Enclosure | N/A |
| Cup Width | 1 5/8 in |
| Material | Steel |
| Origin | Cups |
| O.D. Type | Straight |
| Cone Width | N/A |
| I.D. | N/A |
| Series | 41000 |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Type | Double Cup |
| O.D. | 2.9375 in |
| Weight | 1.129 LB |
| EAN or UPC | 53893283357 |

