- Series 435 Double Cup
- 3 3/4" OD x 2" Wide
- 0.030" Maximum Housing Fillet Radius
- Precision Tolerance
| Cone Width | N/A |
| Tolerance | Precision |
| O.D. | 3.75 in |
| Bearing Type | Double Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Enclosure | N/A |
| Origin | Cups |
| O.D. Type | Straight |
| Material | Steel |
| Cup Type | Double Cup |
| Series | 435 |
| Cup Width | 2 in |
| I.D. | N/A |
| Weight | 2.005 LB |
| EAN or UPC | 53893031903 |

