- Series 450000 Single Cup
- 12 1/8" OD x 2 7/16" Wide
- 0.270" Maximum Housing Fillet Radius
- Precision Tolerance
| Origin | Cups |
| Enclosure | N/A |
| Series | 450000 |
| Cup Type | Single Cup |
| Cup Width | 2 7/16 in |
| Housing Fillet Radius [Max] | 0.27 in |
| I.D. | N/A |
| O.D. | 12.125 in |
| Material | Steel |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Tolerance | Precision |
| O.D. Type | Straight |
| Weight | 22.69 LB |
| EAN or UPC | 53893620268 |

