- Series 47400 Single Cup
- 4.724" OD x 1.0313" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Bearing Type | Single Cup |
| Tolerance | Precision |
| Cone Width | N/A |
| Material | Steel |
| O.D. | 4.724 in |
| I.D. | N/A |
| Cup Type | Single Cup |
| Origin | Cups |
| Enclosure | N/A |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | 47400 |
| Cup Width | 1.0313 in |
| Weight | 1.129 LB |
| EAN or UPC | 53893303673 |

