- Tapered Roller Bearing Set
- 5 1/4" ID x 7 1/2" OD x 1 9/16" Wide
- Class 2 (Standard)
| Assembly | TS |
| K Factor | 1.82 |
| Cone Width | 1 9/16 in |
| End Play | 0.012 in |
| Housing Shoulder Diameter | 7.24 in |
| Series | 48300 |
| Cone/Cup | Cup/Cone |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1 5/16 in |
| One-Row Radial Rating C90 | 15300 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Static Load Rating [Max] | 122000 lbf |
| Tolerance | Class 2 (Standard) |
| I.D. | 5 1/4 in |
| O.D. | 7.5 in |
| Weight | 16.689 LB |
| EAN or UPC | 53893311869 |

