- 48000 Series Single Cone
- 5 1/16" Straight Bore
- 1 1/4" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 48000 |
| I.D. | 5 1/16 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Origin | Cones |
| Cup Width | N/A |
| K Factor | 0.8948468 |
| Material | Steel |
| Enclosure | Open |
| O.D. | N/A |
| Bearing Type | Single Cone |
| Radial Rating | 9558.4 lbf |
| Cone Width | 1.25 in |
| Tolerance | Standard |
| Weight | 4.333 LB |
| EAN or UPC | 53893313191 |

