- Tapered Roller Bearing Set
- 1 3/4" ID x 3 11/16" OD x 0.4688" Wide
- Class 0
| Series | 49000 |
| Cup Width | 1 in |
| Housing Shoulder Diameter | 3.5 in |
| O.D. | 3.6875 in |
| I.D. | 1 3/4 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| K Factor | 1.62 |
| Static Load Rating [Max] | 35000 lbf |
| Assembly | TSF |
| Tolerance | Class 0 (High-Precision) |
| Cone Width | 1.25 in |
| Cone/Cup | Cup/Cone |
| One-Row Radial Rating C90 | 7320 lbf |
| Weight | 2.327 LB |
| EAN or UPC | 53893316819 |

