- Series 49000 Single Cup
- 3 11/16" OD x 1" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Series | 49000 |
| Cone Width | N/A |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Steel |
| Bearing Type | Single Cup |
| I.D. | N/A |
| O.D. | 3.6875 in |
| Cup Width | 1 in |
| Tolerance | Precision |
| Origin | Cups |
| Weight | 0.898 LB |
| EAN or UPC | 53893317045 |

