- Internal, Single Lip With Spring, Rubber Covered Steel Case, 6" Shaft Diameter, 6.757" Housing Diameter, 0.375" Wide
| Seal Design | Molded Design |
| Temperature Range [Max] | 350 °F |
| Seal Application | General Purpose |
| Lip Material | Silicone |
| Temperature Range [Min] | -80 °F |
| Shaft Dia. | 6 in |
| Housing Bore Dia. | 6.757 in |
| Spring Material | Carbon Steel Garter |
| Pressure | 3 psi |
| Case Construction | Rubber Covered Steel Case |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Lip Type | Single Lip w/Spring |
| Construction | 33 |
| Weight | 0.851 LB |

