- Tapered Roller Bearing Set
- 3 7/8" ID x 6 3/8" OD x 0.6562" Wide
- Class 0
| I.D. | 3 7/8 in |
| Assembly | TSF |
| Cone Width | 1.4219 in |
| Cup Width | 1.0313 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Static Load Rating [Max] | 77000 lbf |
| One-Row Radial Rating C90 | 12100 lbf |
| Housing Shoulder Diameter | 6.1 in |
| Series | 52000 |
| Cone/Cup | Cup/Cone |
| O.D. | 6.375 in |
| K Factor | 1.23 |
| Tolerance | Class 0 (High-Precision) |
| Weight | 6.511 LB |
| EAN or UPC | 53893321509 |

